35-3/4 in. 21.6 cu. ft. Full Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #DRR36980LAP/DA
Contemporary 35-3/4 in. 21.6 cu. ft. Full Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.6 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Hidden
- Depth:
- 23-13/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Pull
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 21.6 cu ft
- Refrigerator Type:
- Full Refrigerator
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 44 Deg F (1 to 7 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 125 lb
- Width:
- 35-3/4 in