48 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #DOP48C86DLS/DA
Contemporary 48 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STEAM COOKINGFor meats that are juicy on the inside, yet brown and crispy on the outside. Bake artisan bread with a light, fluffy center with a flaky crust.
- FOUR-PART PURE CONVECTION - Superior consistency and zero flavor transfer with Four-Part Pure Convection. Reduce cooking time by distributing heat evenly across the entire oven.
- WI-FI ENABLED 7" LCD CONTROL PANEL - Automatically tilting, 7" smooth touch glass panel provides a full-touch culinary command center for pre-programmed settings and step-by-step recipes.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 6.6 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 22
- Material:
- Brass
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Watts:
- 4400 W
- Weight:
- 400 lb
- Width:
- 48 in
- Wireless Communication - FEI:
- Wi-Fi