47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Professional 47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra Wide Continuous Grates
- Self-Cleaning Oven & Sealed Porcelain Cooktop Basin
- 18K Dual Stack SimmerSear Brass Burner
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 26-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 36-1/8 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Material:
- Brass, Cast Iron, Stainless Steel
- Maximum Capacity:
- 8 cu ft
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 47-7/8 in