36 in. 5-Burner Propane Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #DTG36P875NS/DA
Heritage Series 36 in. 5-Burner Propane Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 60000
- Burner Type:
- Sealed
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Propane
- Height:
- 4 in
- MBH:
- 60
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- UL Listed:
- No
- Width:
- 36 in