47-7/8 in. Natural Gas Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #DOP48T963DS/DA
Heritage 47-7/8 in. Natural Gas Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 36-1/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Maximum Capacity:
- 8 cu ft
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3500 W
- Width:
- 47-7/8 in