36 in. 65000 BTU 4-Burner 4-Element Sealed Cooktop in Stainless Steel
Modernist 36 in. 65000 BTU 4-Burner 4-Element Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 65000
- Burner Type:
- Sealed
- Collection:
- Modernist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Ignition System:
- Automatic
- Installation Type:
- Countertop
- MBH:
- 65
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric, Gas
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1.4 kW
- Weight:
- 55 lb
- Width:
- 36 in