2.0 cu. ft. 1100 W Countertop Microwave in Stainless Steel
Professional 2.0 cu. ft. 1100 W Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor technology automatically adjusts time and temperature for 9 popular microwave favorites including popcorn, reheat, fresh vegetables, frozen entrees, rice, baked potatoes, ground meat and poultry, as well as fish and seafood
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19-1/8 in
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Interior Light:
- No
- Maximum Capacity:
- 2 cu ft
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 24 in