36 in. Chimney Range Hood in Stainless Steel
Professional 36 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Hood Vent Type:
- Chimney
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in