42 in. 24.3 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Professional 42 in. 24.3 cu. ft. Side-By-Side Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 25-13/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.5 cu ft
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 83 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Aluminum
- Number of Shelves:
- 7
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 15.5 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Dacor iQ Kitchen
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 44 Deg F (1 to 7 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 573.2 lb
- Width:
- 42 in