Warming Drawer in Stainless Steel
Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 1.73 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-1/16 in
- Height:
- 10 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 30 in