1/2 in. F1807 Loose Key Straight Supply Stop Valve in Rough Brass
Mini-Ball™ 1/2 in. F1807 Loose Key Straight Supply Stop Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Typically installed in an area where the water may need to be drained such as on the line supplying the outdoor garden hose for winterizing, on supply to hot water heater for draining & servicing the hot water heater, or just after water meter for draining water from entire plumbing circuit of house
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807 x F1807
- Handle Material:
- Zinc
- Handle Type:
- Loose Key
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve