15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- AMP:
- 0.47, 13, 15, 11.8
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- BTU Heat Rating:
- 18300 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 367 ft3/min
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 45 dB
- Depth:
- 10-3/8 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12.5
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 653 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.25 Ton
- Volts:
- 208/230V
- Weight:
- 27 lb
- Width:
- 39 in
- Zones:
- 1