DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Daikin 19 Series 18 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

DFTX18NMVJU

Manufacturer Part #: FTX18NMVJU

MBH:

SPECIFICATIONS

AFUE
80.00
AMP
15
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
21600 Btu/h
CEC Compliant
Not for Sale in CA
Collection
19 Series
Compressor Type
Scroll
Configuration
Downflow, Horizontal, Upflow
Depth
10-33/100 in
Drain Opening
5/8 in
EER
12.5
ETL Listed
Yes
Green
Energy Star, Yes
Height
11-5/8 in
Horsepower
1/2 hp
ISO Specifications
Yes
Ignition System
Hot Surface Igniter
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Moisture Removal Pints Per Day
192
Origin
Global
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
SEER
18
Stages
1H/1C
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
26
Width
39 in
Wireless Communication
Wi-Fi
Zones
1

Print