9.1 MBH Ceiling Mount Outdoor 0.75 Ton Mini-Split Single-Zone
19 Series 9.1 MBH Ceiling Mount Outdoor 0.75 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- AMP:
- 0.17, 0.22, 13
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 80000
- BTU Cooling Rating:
- 9100 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- 19 Series
- Compressor Type:
- Swing
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11-3/16 in
- EER:
- 13
- Energy Star Compliant:
- No
- HSPF:
- 11.7
- Height:
- 21-5/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9.1
- Material:
- Steel, Stainless Steel
- Max CFM:
- 992 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.9
- Stages:
- Two
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Type:
- DRX09QMVJU
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 60 lb
- Width:
- 26-9/16 in
- Zones:
- 1