5 Ton - Multi-Position - Direct Drive - Air Handler

You last purchased this on
 
Daikin

5 Ton - Multi-Position - Direct Drive - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

5 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #DFXTQ18TAVJUA
  • Item #8102370
  • Manufacturer Part #FXTQ18TAVJUA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Capable of up flow, horizontal-right, horizontal-left, and downflow installation. Downflow installation requires the use of a field installed downflow accessory kit.
  • Variable speed ECM motor produces nominal CFM up to 0.9” external static pressure
  • Improved auxiliary heat logic
  • Designed with less than 2% air leakage when tested in accordance with ASHRAE 193
  • All-aluminum coil
  • Precise refrigerant modulation from a 2000 pulse electric expansion valve
  • Cool, Dry, Auto, Heat, and Fan operation modes
  • Configurable Dry mode
  • Optional slide-in electric heat available up to 10 kW
  • Requires Certification

Specifications

AMP:
15
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18,000 Btu/h
BTU Heat Rating:
20000
Blower Type:
Direct Drive
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Green Product:
Yes, Energy Star
Height:
45 in
Horsepower:
0.5 hp
Liquid Line (OD):
3/8 in
MBH:
18
Material:
Steel
Max CFM:
600 cfm
Origin:
Domestic
Phase:
Single Phase
Power Source:
Hardwired
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
19
Suction Line (OD):
1/4 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Watts:
10 kW
Weight:
115 lb
Width:
17-1/2 in