15 Tons R-410A Two Stage Commercial Packaged Air Conditioner
DBC Series 15 Tons R-410A Two Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Daikin Packaged Rooftop units (RTUs) are designed with fast and easy installation in mind for both new construction and retrofit. Installers can benefit from our field installed options such as roof curbs for new constructions
- Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unit provides a draw-through filter section as standard for better air quality and longer lasting component maintenance
- All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
- Packaged rooftop units come equipped with a well-organized, large, easy to use, weather proof internal control box with easy access, for a better user experience
- Indoor fan motors are belt drive as standard to provide easy in the field belt and pulley adjustment for airflow control
- High performance, low noise scroll compressors adjust the speed to match the required total cooling and heating load for efficient part load control
- ETL approved electric heat is factory assembled, installed and tested
- Wide range of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 180000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- DBC Series
- Decibel Rating (dB):
- 88 dB
- ETL Listed:
- Yes
- Horsepower:
- 1/3 hp
- Material:
- Steel, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 15 Ton