3 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
DBG Series 3 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- ETL certified heating modules provide a custom match to specific design requirement
- ETL Listed
Specifications
- AMP:
- 17.4
- Application:
- Commercial
- BTU:
- 36000
- BTU Cooling Rating:
- 35000 Btu/h
- CFM:
- 1160 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DBG Series
- Compressor Type:
- Scroll
- Depth:
- 74 in
- EER:
- 11.5
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 39-7/8 in
- Horsepower:
- 1 hp
- Indoor Outdoor:
- Outdoor
- MBH:
- 36
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Dual Fuel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 599 lb
- Width:
- 48-5/16 in