6 Tons 140 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Daikin

DCG Series 6 Tons 140 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DCG Series 6 Tons 140 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDCG0721403BXXX
  • Item #4665126
  • Manufacturer Part #DCG0721403BXXX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • R-410A chlorine-free refrigerant
  • Wrinkle Bend TM tubular heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-capacity, steel-cased filter drier
  • Copper tube/aluminum fin coils
  • Contactor with lugs
  • High and low-pressure switches
  • High-efficiency scroll compressor
  • Easy to service
  • Convertible airflow orientation
  • Requires Certification

Specifications

AFUE:
80.00 %
Application:
Light Commercial
BTU:
140000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
15400 Btu/h
Blower Type:
Direct Drive
Coil Type:
Aluminum Fin
Collection:
DCG Series
Compressor Type:
Scroll
Configuration:
Convertible
Depth:
48-3/16 in
EER:
11
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
8.4
Height:
42-13/16 in
MBH:
140
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
15
Stages:
2H/2C
Tonnage:
6 Ton
Volts:
208/230V
Weight:
690 lb
Width:
66 in