5 Ton, 13.4 SEER2 208/230/1 Direct Drive 90M Packaged Rooftop Gas/Electric Air Conditioner Unit
DFG Series 5 Ton, 13.4 SEER2 208/230/1 Direct Drive 90M Packaged Rooftop Gas/Electric Air Conditioner Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- High- and low-pressure switches
- 24-volt terminal strip
- Microchannel technology on all condenser coils
- Copper tube/aluminum fin coils on evaporator
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
- ETL Listed
Specifications
- Application:
- Commercial
- BTU:
- 90000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Configuration:
- Direct Drive
- Depth:
- 74 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 82 oz
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 39-7/8 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Length:
- 47-5/8 in
- MBH:
- 90
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 48-5/16 in