6 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 460/3
DFG Series 6 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 460/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Built-in filter rack with standard 2 in. filters
- High and low pressure switches
- 24-volt terminal strip
- Microchannel technology on all condenser coils
- Copper tube/aluminum fin coils on evaporator
- Units meet the performance outlined in table 6.8.1-1 of ASHRAE standard 90.1-2013
- ETL listed
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 69000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 82 dB
- Depth:
- 47-5/8 in
- ETL Listed:
- Yes
- Gas Valve Stages:
- Two-Stage
- Height:
- 39-7/8 in
- Horsepower:
- 1/3 hp
- IEER:
- 15.5
- IEER Range:
- 14.0 - 99.9
- Length:
- 74 in
- MBH:
- 72
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Stages:
- Two
- Tonnage:
- 6 Ton
- Volts:
- 460V
- Weight:
- 680 lb
- Width:
- 73-3/8 in