3 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
DSC Series 3 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
- ETL Listed
Specifications
- AMP:
- 17
- Application:
- Light Commercial
- BTU:
- 34600
- BTU Cooling Rating:
- 58000 Btu/h
- Collection:
- DSC Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Depth:
- 48-3/16 in
- EER:
- 11
- Height:
- 38-13/16 in
- MBH:
- 34.6
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 500 lb
- Width:
- 74-1/16 in