Commercial Heat Pump Condenser
DZ13S Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- Energy-efficient scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copper tube/enhanced aluminum fin coil
- Factory-installed, bi-flow Liquid-line filter drier
- Service valves with sweat connections and easy-access gauge ports
- Liquid refrigerant return protection
- Low-pressure switch
- Ground lug connection
- Contactor with lug connection
Documents
Specifications
- AMP:
- 10.6, 15
- Application:
- Commercial, Cooling, Heating
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 59000 Btu/h
- Blower Type:
- Direct Drive
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- DZ13S
- Color Finish Name:
- Grey
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2 in
- EER:
- 12
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 34-1/4 in
- Horsepower:
- 1/4 hp
- ISO:
- ISO 14001, ISO 9001
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical Mount
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Copper, Steel
- Max CFM:
- 1300 cfm
- Max Fuse Size:
- 15
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Shape:
- Rectangular
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 355 lb
- Width:
- 35-1/2 in