24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 35
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 21200 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Aluminum
- Coil Type:
- Evaporator
- Collection:
- FTX Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Upflow, Downflow
- Decibel Rating (dB):
- 53 dB
- Depth:
- 10-3/8 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-5/8 in
- Horsepower:
- 1 hp
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 21.2
- Material:
- Steel
- Max CFM:
- 3000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 18
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 525 lb
- Width:
- 39 in
- Zones:
- 1