18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
LV Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.32, 13.75, 20, 6.6
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 625 ft3/min
- Collection:
- LV Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 63 dB
- Depth:
- 11-13/16 in
- EER:
- 12.7
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1780 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 104 lb
- Width:
- 32-1/2 in
- Zones:
- 1