24,000 BTU - Single Zone Mini-Split - 208/230V
RX_RMVJU Series 24,000 BTU - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operating Range - Cooling (50° - 114.8°)
- Energy-Intelligent™ technology with variable speed compressors for small offices, shops, retail stores, restaurants, banks, or technical cooling
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low-Ambient cooling operation down to 0°F (with optional Air Adjustment Grille)
- Available in 1.5, 2, 2.5, 3, 3.5 and 4 ton capacities
- Dependable cooling up to 122°F
- Long piping lengths up to 230 ft. allow layout flexibility
Specifications
- AMP:
- 0.43, 1.54, 14.5, 16.9
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 21800 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2642 ft3/min
- Collection:
- RX_RMVJU Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 58 dB
- Depth:
- 12-5/8 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- SEER:
- 18.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1100 W
- Weight:
- 82 lb
- Width:
- 34-1/4 in