1-1/4 - 2 in. x 200 ft. Polyethylene Pipe Sleeve
Dal-Sleeve® 1-1/4 - 2 in. x 200 ft. Polyethylene Pipe Sleeve
Frequently Purchased Together
Product Details
- Dallas Specialties dal-sleeve pipe guard sleeving, the most comprehensive line of sizes industry wide
- Dal-sleeve comes in a variety of sizes to sleeve Copper or PVC pipe up to 6 in pipe size
- Used for corrosion and abrasion protection of potable water lines and tubing, (copper, CPVC, polybutylene, or steel piping) in underground installations and penetration of concrete floors and footings
- Dal-Sleeve is a trademark of Dallas specialty
- Available in red, blue, yellow, purple or black
- IAPMO / UPC listed
- Made in USA
- Marks and protects pipes before slab foundation is poured
- Material: Polyethylene
Documents
Specifications
- Application:
- Abrasion Protection, Corrosion Protection
- Collection:
- Dal-Sleeve®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1-1/4 in - 2 in
- IAPMO Listed -:
- Yes
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Pipe Sleeve
- Thickness:
- 6 mil