Plastic Closet Stabilizer
Wobble Free Plastic Closet Stabilizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wobble Free
- IAPMO Listed -:
- No
- Length:
- 4 in
- WaterSense Labeled:
- No