17-13/16 in. 2.5 cu. ft. Compact Refrigerator in White
17-13/16 in. 2.5 cu. ft. Compact Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic defrost system
- Tall bottle storage
- Compact counter-top all fridge - 100% refrigerator
- 18 month warranty
- Scratch resistant work top
- Smooth back design
- Integrated handle
- Reversible door hinge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-3/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 27-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 2.5 cu ft
- Refrigerator Type:
- Compact
- Volts:
- 115V
- Width:
- 17-13/16 in