18-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black Stainless Steel
18-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tall Bottle Storage
- Manual Defrost
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 17-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.2 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 52.91 lb
- Width:
- 18-11/16 in