20-71/100 in. 4.4 cu. ft. Compact Refrigerator in White
20-71/100 in. 4.4 cu. ft. Compact Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 full width and 1 - 1/2 width adjustable glass shelves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-18/25 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 20-71/100 in