20 in. Electric 4-Burner Coil Freestanding Range in Black
This product has been replaced by
Manufacturer Part #DER202B
20 in. Electric 4-Burner Coil Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20" Electric Range
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 26 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 43 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Brass, Stainless Steel
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 220V
- Watts:
- 2100 W
- Weight:
- 115.30 lb
- Width:
- 20 in