23-13/16 in. 5.5 cu. ft. Compact Refrigerator in Black Stainless Steel
This product has been replaced by
Manufacturer Part #SPRAR055D1SS
23-13/16 in. 5.5 cu. ft. Compact Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in Compact Refrigerator
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 25-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-7/16 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Compact
- Width:
- 23-13/16 in