23-13/16 in. 5.3 cu. ft. Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #SPRWC053D1SS
Professional Series 23-13/16 in. 5.3 cu. ft. Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in Wine Cooler
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-9/16 in
- Energy Star Compliant:
- No
- Height:
- 34-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Temperature:
- 64
- Minimum Temperature:
- 39
- Number of Shelves:
- 6
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 23-13/16 in