9/10 in. Metal Repair Kit
9/10 in. Metal Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be used with Brass Craft stops
- Constructed of durable materials
- Complete kit includes packing, friction ring, and bib washer
- Includes bibb washer
- Easy to install
Documents
Specifications
- Application:
- Outdoor Faucets
- Faucet Part Type:
- Repair Kit
- Height:
- 4-1/10 in
- Length:
- 9/10 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in