Cold Stem for 23, 25, 27, K7401 and Kohler® K7821
Cold Stem for 23, 25, 27, K7401 and Kohler® K7821
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bonnet cap
- For Kohler sink and lavatory faucets
Documents
Specifications
- Brand Model Compatibility:
- 23, 25, 27, K7401, KOHLER, K7821
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Brass
- Stem Type:
- Cold
- WaterSense Labeled:
- No