1-1/2 in. Toilet Repair Flange with Bolts
1-1/2 in. Toilet Repair Flange with Bolts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Test Cap Included:
- No