11/25 in. #6 O-Ring
11/25 in. #6 O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter - Outside:
- 11/25 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber