Hot Stem for Bancroft K-6967, CENTAUR K-10300, Constellation K-6970, Constellation K-7416 and KOHLER K-7856
Hot Stem for Bancroft K-6967, CENTAUR K-10300, Constellation K-6970, Constellation K-7416 and KOHLER K-7856
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bonnet cap
- For Kohler sink and lavatory faucets
Specifications
- Application:
- Lavatory, Sinks
- Brand Model Compatibility:
- Bancroft K-6967, CENTAUR K-10300, Constellation K-6970, Constellation K-7416, K-6965, K-7014, K-7016, K-7350, K-7400, K-7401-T, K-7417, K-7419, K-7857, K-8040-T, KOHLER K-7856, Triton™ Alterna K-6971, Triton™ II Alterna Centra K-6950
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Brass
- Stem Type:
- Hot