1 in. Rubber, Stainless Steel Repair Kit in Black
1 in. Rubber, Stainless Steel Repair Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces Delta OEM Ref. #4993
- Repairs Delta and Peerless single-handle faucets
- Rubber and stainless steel constructions for reliability
- Complies with the reduction of lead in drinking water act
- Includes (2) seats and (2) springs
- For hot and cold water applications
Documents
Specifications
- Cartridge Type:
- Hot and Cold
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/8 in
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-13/50 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Rubber, Stainless Steel
- Number of Handles:
- Single Handle
- Product Type:
- Seat and Spring
- Width:
- 1-4/5 in