Tub and Shower Trim Kit for Gerber Faucets
Tub and Shower Trim Kit for Gerber Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remodel kit for Gerber faucets
- For a 3-handle faucet with metal handles
- Durable brass stems and metal handle construction provides strength and reliable performance
- Classic chrome finish will update and compliment your existing bathroom décor
- Also includes socket wrench for easier installation
- Knob handles add a more conventional look
- Kit also includes: (3) #28 seats (5/8?-20), H/C/D handle, (3) flange, and (3) sleeves
- Includes 11B-1H Stem, 11B-1C Stem, and 11B-4D Stem
- Complies with the reduction of lead in drinking water act
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- G9-313
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Rebuild Kit
- WaterSense Labeled:
- No
- Width:
- 7-31/100 in