2-1/2 x 3-3/4 x 3-63/100 in. ID Tube x OD Tube Plastic and Stainless Steel Cover Plate in Polished Chrome
2-1/2 x 3-3/4 x 3-63/100 in. ID Tube x OD Tube Plastic and Stainless Steel Cover Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 2-1/2 in
- Diameter - Outside:
- 3-3/4 in
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Faucet Part Type:
- Cover Plate
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 2-1/2 in x 3-3/4 in
- GSA Approved:
- No
- Height:
- 3-63/100 in
- IAPMO Listed -:
- No
- Length:
- 3-63/100 in
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Spout Type:
- Standard
- WaterSense Labeled:
- No
- Width:
- 1/2 in