41 to 86 Degree F Built Inch Operator
RA2000 41 to 86 Degree F Built Inch Operator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 1 Year
Specifications
- Collection:
- RA2000
- Material:
- Brass
- Temperature Range:
- 41 to 86 Deg F
- Valve Type:
- Thermostat Mixing Valve