1-1/4 in. Metal Grid Strainer Assembly with Overflow in Oil Rubbed Bronze

You last purchased this on
 
Gerber Plumbing

1-1/4 in. Metal Grid Strainer Assembly with Overflow in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

1-1/4 in. Metal Grid Strainer Assembly with Overflow in Oil Rubbed Bronze

  • Fast #
  • Part #DDA505084RB
  • Item #4489894
  • Manufacturer Part #DA505084RB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Tailpiece Length:
8-1/2 in