12-19/50 x 1-1/4 in. Pop-Up Drain Assembly in Polished Chrome
12-19/50 x 1-1/4 in. Pop-Up Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- Pop-Up Drain Assembly for Danze Overflow Sinks
- Depth:
- 12-19/50 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-3/4 in