Danze

1/2 in. Roman Tub Rough-In Valve with Diverter for Hand Shower in Rough Brass

Part #DD210000BT  |  Manufacturer Part #D210000BT

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all Danze® roman tub trims
  • Combination 1/2" copper sweat, 1/2" NPT threaded connectors for all ports
  • Installs in decks up to 3"
  • Includes spout plug for pressure testing and plaster guard

Specifications

ADA Compliant: No

CSA Certified: No

Cartridge Type: Ceramic Disc

IAPMO Listed: Yes

Number of Handles: Two Handle

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No