13 in. S-Shaped Extension Shower Arm with Flange in Oil Rubbed Bronze
13 in. S-Shaped Extension Shower Arm with Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13" s-shaped shower arm with flange
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 13-3/8 in
- Material:
- Brass
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 5-1/4 in