2-1/4 in. Touch Down Drain Assembly in Polished Chrome
2-1/4 in. Touch Down Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits sinks with overflow.
- Finger touch opens/closes drain.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-1/2 in