4 in. Centerset Bathroom Faucet Cover Plate in Oil Rubbed Bronze
4 in. Centerset Bathroom Faucet Cover Plate in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers mounting holes for 4" CC valve placement
- For single hole installation faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-3/8 in
- Faucet Part Type:
- Cover Plate
- Length:
- 6-5/16 in
- Material:
- Metal
- WaterSense Labeled:
- No