5-1/2 in. Wall Mount Tub Spout with Diverter in Polished Brass
5-1/2 in. Wall Mount Tub Spout with Diverter in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1/2" copper or 1/2" IPS stub out nipple.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 1/2 in
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Type:
- Tub Spout, Diverter
- WaterSense Labeled:
- No