6-3/16 in. Wall Mount Tub Spout with Diverter in Brushed Nickel
Reef® 6-3/16 in. Wall Mount Tub Spout with Diverter in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Reef®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No